Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Long Reach, Uncoated, 20 mm

  • Mfr # 202247 20

  • Zoro # G114383041


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Shank Form
HB
Shank Tolerance
h6
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202247 20
Zoro #
G114383041
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.1 mm
Neck Dia.
19 mm
Milling Diameter
20 mm
Shank Dia.
20 mm
Length of Cut
32 mm
Overall Length
150 mm

Details

Shank Form
HB
Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
yellow
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.085 mm
End Mill Cutting Type
MTC
Coolant Through
No
Finish
uncoated
Number of Flutes
3
Type
W
Helix Angle
45 Degrees
End Mill Style
Chamfer
Overall Reach
98 mm
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 32 mm Overhang length L1 incl. recess: 98 mm Recess Dia. D1: 19 mm Overall length L: 150 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.