Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Long Reach, Uncoated, 8 mm

  • Mfr # 202247 8

  • Zoro # G014383448


product price: $73.99
/ea

Key Features

Color Ring
yellow
Tolerance Nominal Diameter
h6
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202247 8
Zoro #
G014383448
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm
Corner Chamfer Width at 45°
0.2 mm
Neck Dia.
7.4 mm
Overall Length
100 mm
Shank Dia.
8 mm
Length of Cut
13 mm
Milling Diameter
8 mm

Details

Color Ring
yellow
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Shank Tolerance
h6
Shank Form
HA
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.03 mm
Overall Reach
62 mm
End Mill Cutting Type
MTC
End Mill Material
Carbide
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Finish
uncoated
End Mill Style
Chamfer
Number of Flutes
3
Shank Type
DIN 6535 HA to h6
Type
W

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 13 mm Overhang length L1 incl. recess: 62 mm Recess Dia. D1: 7.4 mm Overall length L: 100 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.