Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Uncoated, 12 mm

  • Mfr # 202243 12

  • Zoro # G714383083


product price: $109.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
MTC
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Number of Flutes
3
End Mill Style
Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202243 12
Zoro #
G714383083
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
83 mm
Milling Diameter
12 mm
Length of Cut
26 mm
Neck Dia.
11 mm
Shank Dia.
12 mm
Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm

Details

End Mill Cutting Type
MTC
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Number of Flutes
3
End Mill Style
Chamfer
Coolant Through
No
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Overall Reach
36 mm
Type
W
Helix Angle
45 Degrees
Correction Factor Fz
3
Shank Tolerance
h6
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Color Ring
yellow
Shank Form
HA
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.05 mm
Type of Product
End Mill

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 26 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 11 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.