Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Uncoated, 20 mm

  • Mfr # 202243 20

  • Zoro # G414383147


product price: $304.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
MTC
Shank Dia.
20 mm
Length of Cut
41 mm
Overall Length
104 mm
Shank Type
DIN 6535 HB to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202243 20
Zoro #
G414383147
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
20 mm
Length of Cut
41 mm
Overall Length
104 mm
Milling Diameter
20 mm
Neck Dia.
19 mm
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
41 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Tolerance Nominal Diameter
h6

Details

End Mill Cutting Type
MTC
Shank Type
DIN 6535 HB to h6
Helix Angle
45 Degrees
Overall Reach
52 mm
Coolant Through
No
Finish
uncoated
End Mill Material
Carbide
Type
W
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
End Mill Style
Chamfer
Corner Chamfer Angle
45 Degrees
Shank Form
HB
Shank Tolerance
h6
Correction Factor Fz
3
Standard
DIN 6527
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.085 mm
Type of Product
End Mill
Color Ring
yellow

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 41 mm Overhang length L1 incl. recess: 52 mm Recess Dia. D1: 19 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.