Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Uncoated, 2.5 mm

  • Mfr # 202243 2,5

  • Zoro # G314383100


product price: $44.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202243 2,5
Zoro #
G314383100
UPC #
-
Country of Origin
Germany

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 6.5 mm Overhang length L1 incl. recess: 12.5 mm Recess Dia. D1: 2.4 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.