Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Uncoated, 25 mm

  • Mfr # 202243 25

  • Zoro # G114383096


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Overall Reach
62 mm
End Mill Cutting Type
MTC
Length of Cut
52 mm
Finish
uncoated
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202243 25
Zoro #
G114383096
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
52 mm
Overall Length
121 mm
Neck Dia.
24 mm
Shank Dia.
25 mm
Milling Diameter
25 mm
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.1 mm
Corner Chamfer Width at 45°
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
52 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
25 mm

Details

Overall Reach
62 mm
End Mill Cutting Type
MTC
Finish
uncoated
Helix Angle
45 Degrees
Number of Flutes
3
End Mill Material
Carbide
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Type
W
End Mill Style
Chamfer
Correction Factor Fz
3
Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.085 mm
Shank Tolerance
h6
Standard
DIN 6527
Shank Form
HB

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 52 mm Overhang length L1 incl. recess: 62 mm Recess Dia. D1: 24 mm Overall length L: 121 mm Shank Dia. Ds: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.