Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Uncoated, 3 mm

  • Mfr # 202243 3

  • Zoro # G814383082


product price: $40.99
/ea

Key Features

Shank Type
DIN 6535 HA to h6
End Mill Cutting Type
MTC
Coolant Through
No
Neck Dia.
2.7 mm
Length of Cut
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202243 3
Zoro #
G814383082
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
2.7 mm
Length of Cut
8 mm
Milling Diameter
3 mm
Overall Length
57 mm
Shank Dia.
6 mm
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
Tolerance Nominal Diameter
h6
Corner Chamfer Width at 45°
0.1 mm

Details

Shank Type
DIN 6535 HA to h6
End Mill Cutting Type
MTC
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Type
W
End Mill Material
Carbide
Helix Angle
45 Degrees
Finish
uncoated
Overall Reach
13 mm
End Mill Style
Chamfer
Number of Flutes
3
Shank Tolerance
h6
Type of Product
End Mill
Color Ring
yellow
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.008 mm
Standard
DIN 6527
Correction Factor Fz
3
Shank Form
HA
Corner Chamfer Angle
45 Degrees

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 8 mm Overhang length L1 incl. recess: 13 mm Recess Dia. D1: 2.7 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.