Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Uncoated, 3.5 mm

  • Mfr # 202243 3,5

  • Zoro # G014383233


product price: $40.99
/ea

Key Features

Type
W
Shank Dia.
6 mm
Shank Type
DIN 6535 HA to h6
Milling Diameter
3.5 mm
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202243 3,5
Zoro #
G014383233
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Milling Diameter
3.5 mm
Overall Length
57 mm
Neck Dia.
3.2 mm
Length of Cut
11 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.75 mm
Tolerance Nominal Diameter
h6
Corner Chamfer Width at 45°
0.1 mm
Min. Cutting Depth
0.1 mm

Details

Type
W
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Number of Flutes
3
End Mill Style
Chamfer
Helix Angle
45 Degrees
End Mill Material
Carbide
Overall Reach
17 mm
End Mill Cutting Type
MTC
Coolant Through
No
Shank Form
HA
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.008 mm
Standard
DIN 6527
Correction Factor Fz
3
Shank Tolerance
h6
Type of Product
End Mill
Color Ring
yellow
Corner Chamfer Angle
45 Degrees

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 11 mm Overhang length L1 incl. recess: 17 mm Recess Dia. D1: 3.2 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.