Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Uncoated, 4.5 mm

  • Mfr # 202243 4,5

  • Zoro # G514383238


product price: $40.99
/ea

Key Features

End Mill Style
Chamfer
Finish
uncoated
Shank Type
DIN 6535 HA to h6
Neck Dia.
4.2 mm
Overall Length
57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202243 4,5
Zoro #
G514383238
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
4.2 mm
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Milling Diameter
4.5 mm
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.5 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Tolerance Nominal Diameter
h6

Details

End Mill Style
Chamfer
Finish
uncoated
Shank Type
DIN 6535 HA to h6
Overall Reach
19 mm
End Mill Cutting Type
MTC
Helix Angle
45 Degrees
Type
W
End Mill Material
Carbide
Number of Flutes
3
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Standard
DIN 6527
Type of Product
End Mill
Shank Form
HA
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.015 mm
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
3
Color Ring
yellow

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 13 mm Overhang length L1 incl. recess: 19 mm Recess Dia. D1: 4.2 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.