Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Uncoated, 5 mm

  • Mfr # 202243 5

  • Zoro # G114383027


product price: $40.99
/ea

Key Features

Milling Diameter
5 mm
Type
W
End Mill Material
Carbide
Coolant Through
No
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202243 5
Zoro #
G114383027
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
5 mm
Length of Cut
13 mm
Neck Dia.
4.7 mm
Shank Dia.
6 mm
Overall Length
57 mm
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Min. Cutting Depth
0.2 mm
Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Side Milling
13 mm

Details

Type
W
End Mill Material
Carbide
Coolant Through
No
Helix Angle
45 Degrees
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
Overall Reach
19 mm
End Mill Cutting Type
MTC
Number of Flutes
3
Shank Type
DIN 6535 HA to h6
End Mill Style
Chamfer
Shank Form
HA
Shank Tolerance
h6
Standard
DIN 6527
Type of Product
End Mill
Color Ring
yellow
Correction Factor Fz
3
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.015 mm

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 13 mm Overhang length L1 incl. recess: 19 mm Recess Dia. D1: 4.7 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.