Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Uncoated, 8.5 mm

  • Mfr # 202243 8,5

  • Zoro # G914383036


product price: $73.15
/ea

Key Features

Shank Dia.
10 mm
Finish
uncoated
End Mill Style
Chamfer
Milling Diameter
8.5 mm
Length of Cut
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202243 8,5
Zoro #
G914383036
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
Milling Diameter
8.5 mm
Length of Cut
22 mm
Overall Length
72 mm
Neck Dia.
7.9 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8.5 mm
Min. Cutting Depth
0.1 mm
Corner Chamfer Width at 45°
0.2 mm
Tolerance Nominal Diameter
h6

Details

Finish
uncoated
End Mill Style
Chamfer
End Mill Material
Carbide
End Mill Cutting Type
MTC
Type
W
Overall Reach
30 mm
Number of Flutes
3
Helix Angle
45 Degrees
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.03 mm
Shank Tolerance
h6
Correction Factor Fz
3
Color Ring
yellow
Standard
DIN 6527
Shank Form
HA

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 22 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 7.9 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.