Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Precision Drill for Plastics, Uncoated, 2 mm

  • Mfr # 121201 2

  • Zoro # G914373785


product price: $43.89
/ea

Key Features

Overall Length
50 mm
Drill Bit Point Angle
120 Degrees
Number of Flutes
1
Shank Dia.
3 mm
Material - Machining
Solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121201 2
Zoro #
G914373785
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Drill Bit Size
2 mm
Shank Dia.
3 mm
Diameter
2 mm

Details

Item
Jobber drill
Drill Bit Point Angle
120 Degrees
Number of Flutes
1
Material - Machining
Solid carbide
Finish - Machining
Uncoated
Shank Type - Machining
DIN 6535 HA to h6

Description

Spiral flute precision drill for plastics. Self-centering with 1-cutter geometry, achieves very high alignment accuracy. Polished helical flutes for optimum chip evacuation. Maintains the tolerance band IT7 from entry Dia. through to exit Dia., due to special point geometry. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.