
Solid Carbide Precision Drill for Plastics, Uncoated, 2.02 mm
Mfr # 121201 2,02
Zoro # G114373738
product price: $43.89
/eaKey Features
Overall Length
50 mm
Drill Bit Point Angle
120 Degrees
Number of Flutes
1
Shank Dia.
3 mm
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
121201 2,02
Zoro #
G114373738
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
50 mm
Drill Bit Size
2.02 mm
Shank Dia.
3 mm
Diameter
2.02 mm
Details
Item
Jobber drill
Drill Bit Point Angle
120 Degrees
Number of Flutes
1
Material - Machining
Solid carbide
Finish - Machining
Uncoated
Shank Type - Machining
DIN 6535 HA to h6
Description
Spiral flute precision drill for plastics. Self-centering with 1-cutter geometry, achieves very high alignment accuracy. Polished helical flutes for optimum chip evacuation. Maintains the tolerance band IT7 from entry Dia. through to exit Dia., due to special point geometry. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.