Shop GARANT
See all product information
Create Account
Solid Carbide Precision Drill for Plastics, Uncoated, 4 mm
- Mfr # 121201 4
- Zoro # G414374312
product price:Â
$
71.95
/ea
Key Features
Overall Length
74 mm
Drill Bit Point Angle
120 Degrees
Number of Flutes
1
Shank Dia.
4 mm
Material - Machining
Solid carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121201 4
- Zoro #
- G414374312
- UPC #
- -
- Country of Origin
- Germany
- Item
- Jobber drill
- Drill Bit Point Angle
- 120 Degrees
- Number of Flutes
- 1
- Material - Machining
- Solid carbide
- Finish - Machining
- Uncoated
- Shank Type - Machining
- DIN 6535 HA to h6
Dimensions
- Overall Length
- 74 mm
- Drill Bit Size
- 4 mm
- Shank Dia.
- 4 mm
Description
Spiral flute precision drill for plastics. Self-centering with 1-cutter geometry, achieves very high alignment accuracy. Polished helical flutes for optimum chip evacuation. Maintains the tolerance band IT7 from entry Dia. through to exit Dia., due to special point geometry. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.