Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, Coolant Through, for Stainless Steels, TiAlN Coated, 20 mm

  • Mfr # 205716 20

  • Zoro # G714380976


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
d11
Corner Chamfer Width at 45°
0.4 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
30 mm
Type of Product
End Mill
Standard
DIN 6527
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205716 20
Zoro #
G714380976
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
d11
Corner Chamfer Width at 45°
0.4 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
30 mm
Min. Cutting Depth
0.4 mm
Milling Diameter
20 mm
Overall Length
104 mm
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Length of Cut
40 mm
Neck Dia.
19.5 mm
Shank Dia.
20 mm

Details

Type of Product
End Mill
Standard
DIN 6527
Milling profile
HR
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Color Ring
green
Shank Tolerance
h6
Correction Factor Fz
1.25
End Mill Style
Chamfer
Finish
TiAlN
Number of Flutes
5
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Overall Reach
54 mm
Coolant Through
Yes
End Mill Cutting Type
MTC
Helix Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm

Description

optimized special knuckle profile for roughing. Very high rate of metal removal. Can be used as a universal end mill. Special cooling channel system, to achieve the best possible high performance machining. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 5 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 5 Flute length Lc: 40 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 19.5 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.