Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, Coolant Through, for Stainless Steels, TiAlN Coated, 6 mm

  • Mfr # 205716 6

  • Zoro # G214380988


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color Ring
green
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Corner Chamfer Width at 45°
0.15 mm
Shank Tolerance
h6
Min. Cutting Depth
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205716 6
Zoro #
G214380988
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Corner Chamfer Width at 45°
0.15 mm
Min. Cutting Depth
0.2 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
12 mm
Neck Dia.
5.5 mm
Milling Diameter
6 mm

Details

Color Ring
green
Shank Tolerance
h6
Correction Factor Fz
1.25
Standard
DIN 6527
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.028 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.03 mm
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Finish
TiAlN
Helix Angle
45 Degrees
Overall Reach
21 mm
Milling profile
HR
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Coolant Through
Yes
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
MTC
End Mill Material
Carbide
End Mill Style
Chamfer
Feed Fz For Side Milling in Steel < 900 N/mm2
0.03 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.028 mm

Description

optimized special knuckle profile for roughing. Very high rate of metal removal. Can be used as a universal end mill. Special cooling channel system, to achieve the best possible high performance machining. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 12 mm Overhang length L1 incl. recess: 21 mm Recess Dia. D1: 5.5 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.