Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, Coolant Through, TiAlN Coated, 10 mm

  • Mfr # 205592 10

  • Zoro # G514380848


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
22 mm
Milling Diameter
10 mm
Shank Type
DIN 6535 HB to h6
Coolant Through
Yes
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205592 10
Zoro #
G514380848
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
22 mm
Milling Diameter
10 mm
Overall Length
72 mm
Shank Dia.
10 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
15 mm
Min. Cutting Depth
0.2 mm
Tolerance Nominal Diameter
d11
Corner Chamfer Width at 45°
0.5 mm

Details

Shank Type
DIN 6535 HB to h6
Coolant Through
Yes
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Number of Flutes
4
Helix Angle
20 Degrees
End Mill Style
Chamfer
End Mill Cutting Type
HPC
End Mill Material
Carbide
Color Ring
green
Milling profile
HR
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Standard
DIN 6527
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm

Description

With internal coolant supply. The coolant is fed directly to the cutting edges. This gives longer tool-life and complete swarf evacuation. This is especially important when milling slots or pockets. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Corner chamfer width at 45 Deg: 0.5 mm Feed fz for slot milling in steel < 900 N/mm2: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.