Zoro Homepage

Solid Carbide Roughing End Mill, Coolant Through, TiAlN Coated, 12 mm

  • Mfr # 205488 12

  • Zoro # G914385160


product price: $194.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205488 12
Zoro #
G914385160
UPC #
-
Country of Origin
Germany

Description

With internal coolant supply. The coolant is fed directly to the cutting edges. This gives longer tool-life and complete swarf evacuation. This is especially important when milling slots or pockets. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Overall length L: 73 mm Shank Dia. Ds: 12 mm Corner chamfer width at 45 Deg: 0.5 mm Feed fz for slot milling in steel < 900 N/mm2: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.