Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, Coolant Through, TiAlN Coated, 20 mm

  • Mfr # 205488 20

  • Zoro # G814385116


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
End Mill Material
Carbide
Number of Flutes
4
Helix Angle
20 Degrees
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205488 20
Zoro #
G814385116
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
20 mm
Length of Cut
20 mm
Overall Length
92 mm
Milling Diameter
20 mm
Corner Chamfer Width at 45°
0.5 mm
Min. Cutting Depth
0.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Maximum Cutting Depth Ap Max When Side Milling
20 mm
Tolerance Nominal Diameter
d11

Details

Finish
TiAlN
End Mill Material
Carbide
Number of Flutes
4
Helix Angle
20 Degrees
End Mill Style
Chamfer
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Coolant Through
Yes
Type of Product
End Mill
Shank Tolerance
h6
Color Ring
green
Correction Factor Fz
1.25
Milling profile
HR
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm

Description

With internal coolant supply. The coolant is fed directly to the cutting edges. This gives longer tool-life and complete swarf evacuation. This is especially important when milling slots or pockets. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 20 mm Overall length L: 92 mm Shank Dia. Ds: 20 mm Corner chamfer width at 45 Deg: 0.5 mm Feed fz for slot milling in steel < 900 N/mm2: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.