Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, Coolant Through, TiAlN Coated, 20 mm

  • Mfr # 205592 20

  • Zoro # G514380688


product price: $508.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
Shank Dia.
20 mm
Helix Angle
20 Degrees
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205592 20
Zoro #
G514380688
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
20 mm
Overall Length
104 mm
Milling Diameter
20 mm
Length of Cut
38 mm
Corner Chamfer Width at 45°
0.5 mm
Min. Cutting Depth
0.15 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
30 mm

Details

End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
Helix Angle
20 Degrees
Number of Flutes
4
Finish
TiAlN
End Mill Material
Carbide
Coolant Through
Yes
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Standard
DIN 6527
Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Color Ring
green
Correction Factor Fz
1.25
Milling profile
HR
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill

Description

With internal coolant supply. The coolant is fed directly to the cutting edges. This gives longer tool-life and complete swarf evacuation. This is especially important when milling slots or pockets. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 38 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm Corner chamfer width at 45 Deg: 0.5 mm Feed fz for slot milling in steel < 900 N/mm2: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.