Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill for Aluminum, Coolant Through, Uncoated, 6 mm

  • Mfr # 205335 6

  • Zoro # G014384735


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Neck Dia.
5.8 mm
Milling Diameter
6 mm
Number of Flutes
3
Overall Reach
21 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205335 6
Zoro #
G014384735
UPC #
-
Country of Origin
South Africa

Dimensions

Neck Dia.
5.8 mm
Milling Diameter
6 mm
Length of Cut
13 mm
Shank Dia.
6 mm
Overall Length
57 mm
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.35 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Side Milling
13 mm

Details

Number of Flutes
3
Overall Reach
21 mm
Helix Angle
30 Degrees
End Mill Material
Carbide
Coolant Through
Yes
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Shank Tolerance
h6
Type of Product
End Mill
End Mill Style
Chamfer
Milling profile
WR
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.06 mm
Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
Correction Factor Fz
1.25

Description

Dimensions similar to DIN 6527. Knuckle form profile. Special profile for machining non-ferrous metals. With through-coolant. Through-coolant: yes Tolerance nominal Dia. d11 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 13 mm Overhang length L1 incl. recess: 21 mm Recess Dia. D1: 5.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.