Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Aluminum, DLC Coated, 10 mm

  • Mfr # 205331 10

  • Zoro # G314384787


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Feed Fz For Slot Milling in Short-Chipping Aluminium
0.07 mm
Milling profile
WR
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
End Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205331 10
Zoro #
G314384787
UPC #
-
Country of Origin
South Africa

Dimensions

Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Slot Milling From Solid
15 mm
Corner Chamfer Width at 45°
0.55 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Neck Dia.
9.8 mm
Overall Length
72 mm
Length of Cut
22 mm

Details

Feed Fz For Slot Milling in Short-Chipping Aluminium
0.07 mm
Milling profile
WR
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
End Mill
Color Ring
yellow
Corner Chamfer Angle
45 Degrees
End Mill Material
solid carbide
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h6
Overall Reach
32 mm
Coolant Through
No
End Mill Style
Chamfer
Number of Flutes
3
Finish
DLC

Description

Dimensions similar to DIN 6527. Knuckle form profile. Special profile for machining non-ferrous metals. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. d11 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 22 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.8 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.