Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Aluminum, DLC Coated, 12 mm

  • Mfr # 205331 12

  • Zoro # G014384803


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Corner Chamfer Angle
45 Degrees
Tolerance Nominal Diameter
d11
Shank Tolerance
h6
Type of Product
End Mill
Corner Chamfer Width at 45°
0.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205331 12
Zoro #
G014384803
UPC #
-
Country of Origin
South Africa

Dimensions

Tolerance Nominal Diameter
d11
Corner Chamfer Width at 45°
0.65 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Min. Cutting Depth
0.2 mm
Neck Dia.
11.8 mm
Overall Length
83 mm
Length of Cut
26 mm
Shank Dia.
12 mm
Milling Diameter
12 mm

Details

Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Type of Product
End Mill
Correction Factor Fz
1.25
Color Ring
yellow
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.07 mm
Milling profile
WR
Number of Flutes
3
Coolant Through
No
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Finish
DLC
End Mill Material
solid carbide
Shank Type
DIN 6535 HA to h6
Overall Reach
38 mm

Description

Dimensions similar to DIN 6527. Knuckle form profile. Special profile for machining non-ferrous metals. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. d11 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 26 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11.8 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.