Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Aluminum, DLC Coated, 20 mm

  • Mfr # 205331 20

  • Zoro # G214384856


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
30 mm
Corner Chamfer Angle
45 Degrees
Milling profile
WR
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
1.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205331 20
Zoro #
G214384856
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
30 mm
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
1.05 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Tolerance Nominal Diameter
d11
Shank Dia.
20 mm
Overall Length
104 mm
Neck Dia.
19.8 mm
Length of Cut
38 mm
Milling Diameter
20 mm

Details

Corner Chamfer Angle
45 Degrees
Milling profile
WR
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.12 mm
Correction Factor Fz
1.25
Type of Product
End Mill
Color Ring
yellow
Shank Tolerance
h6
Coolant Through
No
End Mill Style
Chamfer
Finish
DLC
Shank Type
DIN 6535 HA to h6
Overall Reach
54 mm
Number of Flutes
3
End Mill Material
solid carbide
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical

Description

Dimensions similar to DIN 6527. Knuckle form profile. Special profile for machining non-ferrous metals. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. d11 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 38 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 19.8 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.