Zoro Homepage

Solid Carbide Roughing End Mill, for Aluminum, DLC Coated, 5 mm

  • Mfr # 205331 5

  • Zoro # G914384835


product price: $60.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205331 5
Zoro #
G914384835
UPC #
-
Country of Origin
South Africa

Description

Dimensions similar to DIN 6527. Knuckle form profile. Special profile for machining non-ferrous metals. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. d11 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 13 mm Overhang length L1 incl. recess: 20.5 mm Recess Dia. D1: 4.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.