Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Aluminum, DLC Coated, 6 mm

  • Mfr # 205331 6

  • Zoro # G814384935


product price: $60.15
/ea

Key Features

Min. Cutting Depth
0.1 mm
Shank Tolerance
h6
Tolerance Nominal Diameter
d11
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.06 mm
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205331 6
Zoro #
G814384935
UPC #
-
Country of Origin
South Africa

Dimensions

Min. Cutting Depth
0.1 mm
Tolerance Nominal Diameter
d11
Corner Chamfer Width at 45°
0.35 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Milling Diameter
6 mm
Neck Dia.
5.8 mm
Shank Dia.
6 mm
Overall Length
57 mm
Length of Cut
13 mm

Details

Shank Tolerance
h6
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.06 mm
Correction Factor Fz
1.25
Milling profile
WR
Corner Chamfer Angle
45 Degrees
Color Ring
yellow
Type of Product
End Mill
Coolant Through
No
End Mill Style
Chamfer
End Mill Material
solid carbide
Cutting Direction
horizontal, oblique and vertical
Overall Reach
21 mm
Finish
DLC
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
Number of Flutes
3

Description

Dimensions similar to DIN 6527. Knuckle form profile. Special profile for machining non-ferrous metals. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. d11 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 13 mm Overhang length L1 incl. recess: 21 mm Recess Dia. D1: 5.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.