Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Aluminum, DLC Coated, 8 mm

  • Mfr # 205331 8

  • Zoro # G114384901


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
d11
Color Ring
yellow
Type of Product
End Mill
Corner Chamfer Width at 45°
0.45 mm
Milling profile
WR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205331 8
Zoro #
G114384901
UPC #
-
Country of Origin
South Africa

Dimensions

Tolerance Nominal Diameter
d11
Corner Chamfer Width at 45°
0.45 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Neck Dia.
7.8 mm
Length of Cut
16 mm
Overall Length
63 mm
Shank Dia.
8 mm
Milling Diameter
8 mm

Details

Color Ring
yellow
Type of Product
End Mill
Milling profile
WR
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.06 mm
Shank Tolerance
h6
Coolant Through
No
Helix Angle
30 Degrees
Overall Reach
27 mm
Number of Flutes
3
Cutting Direction
horizontal, oblique and vertical
Finish
DLC
Shank Type
DIN 6535 HA to h6
End Mill Style
Chamfer
End Mill Material
solid carbide

Description

Dimensions similar to DIN 6527. Knuckle form profile. Special profile for machining non-ferrous metals. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. d11 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 16 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.8 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.