Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Aluminum, Uncoated, 10 mm

  • Mfr # 205330 10

  • Zoro # G214384870


product price: $63.89
/ea

Key Features

Milling Diameter
10 mm
Number of Flutes
3
Overall Length
72 mm
Shank Type
DIN 6535 HB to h6
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205330 10
Zoro #
G214384870
UPC #
-
Country of Origin
South Africa

Dimensions

Milling Diameter
10 mm
Overall Length
72 mm
Neck Dia.
9.8 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
15 mm
Min. Cutting Depth
0.45 mm
Corner Chamfer Width at 45°
0.55 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Side Milling
22 mm

Details

Number of Flutes
3
Shank Type
DIN 6535 HB to h6
Helix Angle
30 Degrees
Finish
uncoated
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Coolant Through
No
Overall Reach
32 mm
Milling profile
WR
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.07 mm
Correction Factor Fz
1.25
Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6

Description

Dimensions similar to DIN 6527. Knuckle form profile. Special profile for machining non-ferrous metals. Through-coolant: no Tolerance nominal Dia. d11 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 22 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.8 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.