Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Aluminum, Uncoated, 12 mm

  • Mfr # 205330 12

  • Zoro # G114384895


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
End Mill Material
Carbide
Finish
uncoated
Shank Type
DIN 6535 HB to h6
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205330 12
Zoro #
G114384895
UPC #
-
Country of Origin
South Africa

Dimensions

Neck Dia.
11.8 mm
Length of Cut
26 mm
Milling Diameter
12 mm
Overall Length
83 mm
Shank Dia.
12 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Corner Chamfer Width at 45°
0.65 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Tolerance Nominal Diameter
d11
Min. Cutting Depth
0.5 mm

Details

Coolant Through
No
End Mill Material
Carbide
Finish
uncoated
Shank Type
DIN 6535 HB to h6
Helix Angle
30 Degrees
Overall Reach
38 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Number of Flutes
3
Shank Tolerance
h6
Color Ring
yellow
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.07 mm
Milling profile
WR

Description

Dimensions similar to DIN 6527. Knuckle form profile. Special profile for machining non-ferrous metals. Through-coolant: no Tolerance nominal Dia. d11 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 26 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11.8 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.