Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Aluminum, Uncoated, 16 mm

  • Mfr # 205330 16

  • Zoro # G214384931


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Reach
44 mm
Length of Cut
32 mm
Number of Flutes
3
Helix Angle
30 Degrees
End Mill Style
Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205330 16
Zoro #
G214384931
UPC #
-
Country of Origin
South Africa

Dimensions

Length of Cut
32 mm
Shank Dia.
16 mm
Overall Length
92 mm
Corner Chamfer Width at 45°
0.85 mm
Tolerance Nominal Diameter
d11
Neck Dia.
15.8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
24 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Milling Diameter
16 mm
Min. Cutting Depth
0.85 mm

Details

Overall Reach
44 mm
Number of Flutes
3
Helix Angle
30 Degrees
End Mill Style
Chamfer
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Finish
uncoated
Type of Product
End Mill
Color Ring
yellow
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.09 mm
Milling profile
WR
Shank Tolerance
h6
Coolant Through
No

Description

Dimensions similar to DIN 6527. Knuckle form profile. Special profile for machining non-ferrous metals. Through-coolant: no Tolerance nominal Dia. d11 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 32 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15.8 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.