Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Aluminum, Uncoated, 6 mm

  • Mfr # 205330 6

  • Zoro # G414384816


product price: $43.85
/ea

Key Features

Overall Reach
21 mm
End Mill Style
Chamfer
Shank Dia.
6 mm
Shank Type
DIN 6535 HB to h6
Overall Length
57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205330 6
Zoro #
G414384816
UPC #
-
Country of Origin
South Africa

Dimensions

Shank Dia.
6 mm
Overall Length
57 mm
Milling Diameter
6 mm
Neck Dia.
5.8 mm
Length of Cut
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Corner Chamfer Width at 45°
0.35 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Min. Cutting Depth
0.35 mm

Details

Overall Reach
21 mm
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
End Mill Material
Carbide
Coolant Through
No
Number of Flutes
3
Finish
uncoated
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.06 mm
Color Ring
yellow
Milling profile
WR
Correction Factor Fz
1.25

Description

Dimensions similar to DIN 6527. Knuckle form profile. Special profile for machining non-ferrous metals. Through-coolant: no Tolerance nominal Dia. d11 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 13 mm Overhang length L1 incl. recess: 21 mm Recess Dia. D1: 5.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.