Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Titanium, TiAlN Coated, 10 mm

  • Mfr # 205711 10

  • Zoro # G014381413


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
20 mm
Shank Dia.
10 mm
Finish
TiAlN
Number of Flutes
4
Milling Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205711 10
Zoro #
G014381413
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
20 mm
Shank Dia.
10 mm
Milling Diameter
10 mm
Neck Dia.
9.5 mm
Overall Length
73 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Slot Milling From Solid
15 mm
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
20 mm

Details

Finish
TiAlN
Number of Flutes
4
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
MTC
Overall Reach
32 mm
Coolant Through
No
Helix Angle
45 Degrees
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Milling profile
HR
Shank Tolerance
h6
Feed Fz For Slot Milling in Titanium > 850 N/mm2
0.025 mm
Standard
DIN 6527
Color Ring
pink
Feed Fz For Side Milling in Titanium > 850 N/mm2
0.03 mm
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Feed Fz For Slot Milling in Titanium > 850 N/mm2
0.025 mm
Feed Fz For Side Milling in Titanium > 850 N/mm2
0.03 mm

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high rate of metal removal. With semi-roughing knuckle profile and 45 Deg flutes for superalloys. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Note: fz for ap max = 0.5xD. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 20 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.5 mm Overall length L: 73 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.