Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Titanium, TiAlN Coated, 12 mm

  • Mfr # 205711 12

  • Zoro # G614381448


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Neck Dia.
11.5 mm
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Shank Type
DIN 6535 HB to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205711 12
Zoro #
G614381448
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12 mm
Neck Dia.
11.5 mm
Milling Diameter
12 mm
Overall Length
84 mm
Length of Cut
24 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Side Milling
24 mm
Min. Cutting Depth
0.25 mm
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm

Details

Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
MTC
Number of Flutes
4
End Mill Material
Carbide
Helix Angle
45 Degrees
Overall Reach
38 mm
End Mill Style
Chamfer
Coolant Through
No
Feed Fz For Side Milling in Titanium > 850 N/mm2
0.04 mm
Type of Product
End Mill
Feed Fz For Slot Milling in Titanium > 850 N/mm2
0.035 mm
Color Ring
pink
Milling profile
HR
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Correction Factor Fz
1.25

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high rate of metal removal. With semi-roughing knuckle profile and 45 Deg flutes for superalloys. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Note: fz for ap max = 0.5xD. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 24 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11.5 mm Overall length L: 84 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.