Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Titanium, TiAlN Coated, 16 mm

  • Mfr # 205711 16

  • Zoro # G614381424


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Overall Length
93 mm
End Mill Style
Chamfer
Number of Flutes
5
Finish
TiAlN
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205711 16
Zoro #
G614381424
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
93 mm
Shank Dia.
16 mm
Length of Cut
32 mm
Neck Dia.
15.5 mm
Milling Diameter
16 mm
Tolerance Nominal Diameter
d11
Min. Cutting Depth
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
24 mm
Corner Chamfer Width at 45°
0.5 mm

Details

End Mill Style
Chamfer
Number of Flutes
5
Finish
TiAlN
Helix Angle
45 Degrees
End Mill Material
Carbide
Overall Reach
44 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
MTC
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Milling profile
HR
Color Ring
pink
Feed Fz For Side Milling in Titanium > 850 N/mm2
0.05 mm
Type of Product
End Mill
Standard
DIN 6527
Feed Fz For Slot Milling in Titanium > 850 N/mm2
0.045 mm
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high rate of metal removal. With semi-roughing knuckle profile and 45 Deg flutes for superalloys. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Note: fz for ap max = 0.5xD. Tolerance nominal Dia. d11 No. of teeth Z: 5 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 5 Flute length Lc: 32 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15.5 mm Overall length L: 93 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.