Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, TiAlN Coated, 10 mm

  • Mfr # 205712 10

  • Zoro # G114381214


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
15 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.025 mm
Standard
DIN 6527
Feed Fz For Side Milling in inox > 900 N/mm2
0.04 mm
Color Ring
blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205712 10
Zoro #
G114381214
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
15 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
20 mm
Tolerance Nominal Diameter
d11
Min. Cutting Depth
0.28 mm
Milling Diameter
10 mm
Length of Cut
20 mm
Shank Dia.
10 mm
Overall Length
73 mm
Neck Dia.
9.5 mm

Details

Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.025 mm
Standard
DIN 6527
Feed Fz For Side Milling in inox > 900 N/mm2
0.04 mm
Color Ring
blue
Type of Product
End Mill
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Milling profile
HR
Number of Flutes
4
Coolant Through
No
Overall Reach
32 mm
Helix Angle
50 Degrees
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
MTC
End Mill Style
Chamfer
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.025 mm
Feed Fz For Side Milling in inox > 900 N/mm2
0.04 mm

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high rate of metal removal. With special internal tooth profile and 50 Deg flutes for reliable chip breaking in stainless steels. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 50 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 20 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.5 mm Overall length L: 73 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.