Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, TiAlN Coated, 10 mm

  • Mfr # 205714 10

  • Zoro # G614381332


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Material
Carbide
Milling Diameter
10 mm
Overall Reach
32 mm
Shank Type
DIN 6535 HB to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205714 10
Zoro #
G614381332
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
10 mm
Neck Dia.
9.5 mm
Shank Dia.
10 mm
Length of Cut
20 mm
Overall Length
72 mm
Tolerance Nominal Diameter
d11
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
20 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
15 mm

Details

Number of Flutes
4
End Mill Material
Carbide
Overall Reach
32 mm
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
End Mill Cutting Type
MTC
Helix Angle
45 Degrees
Finish
TiAlN
Type of Product
End Mill
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Shank Tolerance
h6
Standard
DIN 6527
Milling profile
HR
Color Ring
green

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high rate of metal removal. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 20 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.5 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.