Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, TiAlN Coated, 12 mm

  • Mfr # 205710 12

  • Zoro # G314381281


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
16 mm
End Mill Style
Chamfer
Helix Angle
45 Degrees
Number of Flutes
4
Milling Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205710 12
Zoro #
G314381281
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
16 mm
Milling Diameter
12 mm
Overall Length
73 mm
Shank Dia.
12 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Corner Chamfer Width at 45°
0.25 mm
Min. Cutting Depth
0.3 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm

Details

End Mill Style
Chamfer
Helix Angle
45 Degrees
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Finish
TiAlN
Coolant Through
No
End Mill Cutting Type
MTC
Type of Product
End Mill
Standard
DIN 6527
Feed Fz For Side Milling in Steel < 900 N/mm2
0.07 mm
Milling profile
HR
Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.07 mm

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high rate of metal removal. Can be used as a universal end mill. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Overall length L: 73 mm Shank Dia. Ds: 12 mm Corner chamfer width at 45 Deg: 0.25 mm Feed fz for slot milling in steel < 900 N/mm2: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.