Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, TiAlN Coated, 12 mm

  • Mfr # 205712 12

  • Zoro # G214381244


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Corner Chamfer Angle
45 Degrees
Min. Cutting Depth
0.25 mm
Correction Factor Fz
1.25
Milling profile
HR
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205712 12
Zoro #
G214381244
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.25 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Maximum Cutting Depth Ap Max When Side Milling
24 mm
Tolerance Nominal Diameter
d11
Corner Chamfer Width at 45°
0.25 mm
Overall Length
84 mm
Neck Dia.
11.5 mm
Milling Diameter
12 mm
Shank Dia.
12 mm
Length of Cut
24 mm

Details

Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Milling profile
HR
Standard
DIN 6527
Type of Product
End Mill
Color Ring
blue
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.03 mm
Shank Tolerance
h6
Feed Fz For Side Milling in inox > 900 N/mm2
0.05 mm
Finish
TiAlN
Number of Flutes
4
End Mill Style
Chamfer
End Mill Material
Carbide
Coolant Through
No
Helix Angle
50 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
MTC
Shank Type
DIN 6535 HB to h6
Overall Reach
38 mm
Feed Fz For Side Milling in inox > 900 N/mm2
0.05 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.03 mm

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high rate of metal removal. With special internal tooth profile and 50 Deg flutes for reliable chip breaking in stainless steels. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 50 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 24 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11.5 mm Overall length L: 84 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.