Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, TiAlN Coated, 12 mm

  • Mfr # 205714 12

  • Zoro # G314381335


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Overall Reach
38 mm
Length of Cut
24 mm
Finish
TiAlN
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205714 12
Zoro #
G314381335
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
24 mm
Neck Dia.
11.5 mm
Overall Length
83 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Min. Cutting Depth
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
24 mm
Corner Chamfer Width at 45°
0.25 mm
Tolerance Nominal Diameter
d11

Details

Overall Reach
38 mm
Finish
TiAlN
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
MTC
Coolant Through
No
Helix Angle
45 Degrees
End Mill Style
Chamfer
Number of Flutes
4
Shank Tolerance
h6
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.07 mm
Color Ring
green
Type of Product
End Mill
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Milling profile
HR

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high rate of metal removal. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 24 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11.5 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.