Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, TiAlN Coated, 16 mm

  • Mfr # 205710 16

  • Zoro # G614381295


product price: $237.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
MTC
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Number of Flutes
5
Overall Length
83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205710 16
Zoro #
G614381295
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
83 mm
Length of Cut
19 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Tolerance Nominal Diameter
d11
Min. Cutting Depth
0.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Corner Chamfer Width at 45°
0.35 mm

Details

End Mill Cutting Type
MTC
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Number of Flutes
5
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
End Mill Material
Carbide
End Mill Style
Chamfer
Finish
TiAlN
Color Ring
green
Standard
DIN 6527
Milling profile
HR
Feed Fz For Side Milling in Steel < 900 N/mm2
0.09 mm
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.09 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high rate of metal removal. Can be used as a universal end mill. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 5 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 5 Flute length Lc: 19 mm Overall length L: 83 mm Shank Dia. Ds: 16 mm Corner chamfer width at 45 Deg: 0.35 mm Feed fz for slot milling in steel < 900 N/mm2: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.