Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, TiAlN Coated, 25 mm

  • Mfr # 205714 25

  • Zoro # G814381101


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Milling profile
HR
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
37.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205714 25
Zoro #
G814381101
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
37.5 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Side Milling
50 mm
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.5 mm
Length of Cut
50 mm
Overall Length
125 mm
Milling Diameter
25 mm
Shank Dia.
25 mm
Neck Dia.
24 mm

Details

Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Milling profile
HR
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Type of Product
End Mill
Color Ring
green
Standard
DIN 6527
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
End Mill Style
Chamfer
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
Finish
TiAlN
End Mill Material
Carbide
Number of Flutes
5
Coolant Through
No
End Mill Cutting Type
MTC
Overall Reach
65 mm

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high rate of metal removal. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 5 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 5 Flute length Lc: 50 mm Overhang length L1 incl. recess: 65 mm Recess Dia. D1: 24 mm Overall length L: 125 mm Shank Dia. Ds: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.