Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, TiAlN Coated, 6 mm

  • Mfr # 205710 6

  • Zoro # G114381351


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Overall Length
54 mm
End Mill Style
Chamfer
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205710 6
Zoro #
G114381351
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
54 mm
Shank Dia.
6 mm
Milling Diameter
6 mm
Length of Cut
8 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.15 mm

Details

Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Coolant Through
No
End Mill Material
Carbide
Number of Flutes
4
Shank Type
DIN 6535 HB to h6
Helix Angle
45 Degrees
End Mill Cutting Type
MTC
Color Ring
green
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.03 mm
Correction Factor Fz
1.25
Type of Product
End Mill
Milling profile
HR
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.028 mm
Standard
DIN 6527
Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.028 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.03 mm

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high rate of metal removal. Can be used as a universal end mill. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 8 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.15 mm Feed fz for slot milling in steel < 900 N/mm2: 0.028 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.