Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, TiAlN Coated, 8 mm

  • Mfr # 205710 8

  • Zoro # G914381339


product price: $110.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Chamfer
Number of Flutes
4
Milling Diameter
8 mm
Coolant Through
No
Overall Length
58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205710 8
Zoro #
G914381339
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
8 mm
Overall Length
58 mm
Length of Cut
11 mm
Shank Dia.
8 mm
Min. Cutting Depth
0.3 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm

Details

End Mill Style
Chamfer
Number of Flutes
4
Coolant Through
No
Helix Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Material
Carbide
End Mill Cutting Type
MTC
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Milling profile
HR
Type of Product
End Mill
Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Color Ring
green

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high rate of metal removal. Can be used as a universal end mill. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 11 mm Overall length L: 58 mm Shank Dia. Ds: 8 mm Corner chamfer width at 45 Deg: 0.2 mm Feed fz for slot milling in steel < 900 N/mm2: 0.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.