Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, TiAlN Coated, 8 mm

  • Mfr # 205714 8

  • Zoro # G214381121


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
63 mm
Helix Angle
45 Degrees
Length of Cut
16 mm
End Mill Material
Carbide
Overall Reach
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205714 8
Zoro #
G214381121
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
63 mm
Length of Cut
16 mm
Shank Dia.
8 mm
Milling Diameter
8 mm
Neck Dia.
7.5 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Min. Cutting Depth
0.15 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Tolerance Nominal Diameter
d11
Corner Chamfer Width at 45°
0.2 mm

Details

Helix Angle
45 Degrees
End Mill Material
Carbide
Overall Reach
26 mm
End Mill Cutting Type
MTC
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Finish
TiAlN
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Color Ring
green
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Milling profile
HR
Standard
DIN 6527
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high rate of metal removal. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Overhang length L1 incl. recess: 26 mm Recess Dia. D1: 7.5 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.