Solid Carbide Semi-Roughing T-Slot Cutter, TiAlN Coated, 12.5X6 mm

  • Mfr # 208027 12,5X6

  • Zoro # G614391553


product price:  $550.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208027 12,5X6
Zoro #
G614391553
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
12.5 mm

Description

With new high-performance coating for very long tool life. The sides of the teeth are ground to give clearance and thus cannot jam in the component. With semi-roughing profile. Note: For milling T-slots to DIN 650. Feed at 50 % fz until full engagement. Successor product to No. 208034. Type: NF No. of teeth Z: 6 No. of teeth Z: 6 for T-slots DIN 650: 6 mm Recess Dia. D1: 5 mm Overall length L: 57 mm Shank Dia. Ds: 10 mm Corner chamfer width at 45 Deg: 0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.