
Solid Carbide Semi-Roughing T-Slot Cutter, TiAlN Coated, 28X12 mm
Mfr # 208027 28X12
Zoro # G814423504
product price:Â $1,038.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
28 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208027 28X12
Zoro #
G814423504
UPC #
-
Country of Origin
Germany
Dimensions
Cutter Dia.
28 mm
Description
With new high-performance coating for very long tool life. The sides of the teeth are ground to give clearance and thus cannot jam in the component. With semi-roughing profile. Note: For milling T-slots to DIN 650. Feed at 50 % fz until full engagement. Successor product to No. 208034. Type: NF No. of teeth Z: 6 No. of teeth Z: 6 for T-slots DIN 650: 16 mm Recess Dia. D1: 13 mm Overall length L: 85 mm Shank Dia. Ds: 16 mm Corner chamfer width at 45 Deg: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.