Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Square End Mill, 10 mm, TiAlN Coated

  • Mfr # 202725 10

  • Zoro # G309578764


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202725 10
Zoro #
G309578764
UPC #
4045197746481
Country of Origin
Germany

Dimensions

Overall Length
73 mm
Milling Diameter
10 mm
Length of Cut
25 mm
Shank Dia.
10 mm
Overhang Length
30 mm
Min. Cutting Depth
0.01 mm
Recess Diameter
9.8 mm
Max. Cutting Depth - Slot Milling
5 mm
Max. Cutting Depth - Side Milling
25 mm
Flute Length
25 mm

Details

Material
Solid Carbide
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Helix Angle
30°
Cutting Direction
Horizontal, Oblique and Vertical
Type
H
Helix angle
30 °
Number of Teeth
4
Correction Factor
1.25
Chamfer Angle
90°
Slot Milling Feed in Steel
0.05 mm
Side Milling Feed in Steel
0.06 mm
Item
End / Face Mill
Shank Tolerance
h6
Shank Form
HB
Through Coolant
No
Ring Color
Without
Shape
Square

Description

Double relief ground side clearance angle. Without 45Deg cutting edge chamfer. Through-coolant: no No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 25 mm Overhang length L1 incl. recess: 30 mm Recess dia D1: 9.8 mm Overall length L: 73 mm Shank dia Ds: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.