Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Square End Mill, 12 mm Dia, DLC Coated

  • Mfr # 202272 12

  • Zoro # G509578519


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Overall Length
83 mm
Number of Flutes
3
End Mill Style
Metric
Finish
DLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202272 12
Zoro #
G509578519
UPC #
4045197655042
Country of Origin
Germany

Dimensions

Milling Diameter
12 mm
Overall Length
83 mm
Length of Cut
26 mm
Shank Dia.
12 mm
Recess Diameter
11 mm
Flute Length
26 mm
Overhang Length
36 mm
Max. Cutting Depth - Side Milling
26 mm
Diameter Tolerance
h6
Min. Cutting Depth
0.01 mm
Max. Cutting Depth - Slot Milling
12 mm

Details

Material
Solid Carbide
Number of Flutes
3
End Mill Style
Metric
Finish
DLC
Cutting Direction
Horizontal, Oblique and Vertical
Helix Angle
45°
Coolant Through
No
Type
W
Shank Type
DIN 6535 HA to h6
Helix angle
45 °
Number of Teeth
3
Correction Factor
3
Slot Milling Feed in Short-Chipping Aluminium
0.05 mm
Chamfer Angle
90°
Side Milling Feed in Short-Chipping Aluminium
0.07 mm
Machining Strategy
MTC
Standards
DIN 6527
Item
End / Face Mill
Ring Color
Yellow
Shape
Square
Through Coolant
No
Shank Tolerance
h6
Shank Form
HA
Balance Quality with Shank
G 2.5 with HA

Description

With the latest generation of DLC coating sp2. Eccentric relief ground- additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Without 45 corner chamfer. Lengths similar to DIN 6527 long. Size 1-2 - tolerance: Size nominal dia DC = e8. Size 2.5-20M - tolerance: Size nominal dia DC = h6. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Tolerance nominal dia : h6 No. of teeth Z: 3 Helix angle: 45 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 26 mm Overhang length L1 incl. recess: 36 mm Recess dia D1: 11 mm Overall length L: 83 mm Shank dia Ds: 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.