Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Square End Mill, 15 mm, TiAlN Coated

  • Mfr # 202725 15

  • Zoro # G309578849


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202725 15
Zoro #
G309578849
UPC #
4045197746528
Country of Origin
Germany

Dimensions

Milling Diameter
15 mm
Overall Length
75 mm
Length of Cut
25 mm
Shank Dia.
15 mm
Max. Cutting Depth - Slot Milling
7.5 mm
Flute Length
25 mm
Recess Diameter
14.8 mm
Min. Cutting Depth
0.01 mm
Max. Cutting Depth - Side Milling
25 mm
Overhang Length
35 mm

Details

Material
Solid Carbide
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Coolant Through
No
Helix Angle
30°
Type
H
Shank Type
DIN 6535 HA to h6
Cutting Direction
Horizontal, Oblique and Vertical
Helix angle
30 °
Chamfer Angle
90°
Number of Teeth
4
Side Milling Feed in Steel
0.08 mm
Slot Milling Feed in Steel
0.06 mm
Correction Factor
1.25
Item
End / Face Mill
Ring Color
Without
Shank Tolerance
h6
Shank Form
HA
Shape
Square
Through Coolant
No

Description

Double relief ground side clearance angle. Without 45Deg cutting edge chamfer. Through-coolant: no No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 25 mm Overhang length L1 incl. recess: 35 mm Recess dia D1: 14.8 mm Overall length L: 75 mm Shank dia Ds: 15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.