Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Square End Mill, 16 mm, TiAlN Coated

  • Mfr # 202725 16

  • Zoro # G109578810


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Shank Type
DIN 6535 HB to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202725 16
Zoro #
G109578810
UPC #
4045197746535
Country of Origin
Germany

Dimensions

Milling Diameter
16 mm
Overall Length
93 mm
Length of Cut
35 mm
Shank Dia.
16 mm
Overhang Length
45 mm
Max. Cutting Depth - Slot Milling
8 mm
Max. Cutting Depth - Side Milling
35 mm
Flute Length
35 mm
Recess Diameter
15.8 mm
Min. Cutting Depth
0.01 mm

Details

Material
Solid Carbide
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Shank Type
DIN 6535 HB to h6
Helix Angle
30°
Cutting Direction
Horizontal, Oblique and Vertical
Coolant Through
No
Type
H
Helix angle
30 °
Number of Teeth
4
Side Milling Feed in Steel
0.1 mm
Slot Milling Feed in Steel
0.08 mm
Correction Factor
1.25
Chamfer Angle
90°
Shank Form
HB
Ring Color
Without
Through Coolant
No
Shape
Square
Shank Tolerance
h6
Item
End / Face Mill

Description

Double relief ground side clearance angle. Without 45Deg cutting edge chamfer. Through-coolant: no No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 35 mm Overhang length L1 incl. recess: 45 mm Recess dia D1: 15.8 mm Overall length L: 93 mm Shank dia Ds: 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.